Discontinued with Replacement
CABLE TIE NYL WR HD 24IN 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CABLE TIE NYL WR HD 24IN 100/PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCV610W
  • Mfr. Model # CV610W
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.39 lbs
Suggested Replacement Product
CABLE TIES, 24.3 IN, PK50

Your Price: NA

Product Details

Heavy duty nylon cable tie, weather resistant, 24 inch, #175, 100/package.

Technical Specs

  • Item Cable Ties
  • Material Nylon 6.6, Carbonate "A"
  • Temp. Range -40 Degrees C - 85 Degrees C
  • Max. Bundle Dia. 7-9/32"
  • Standards UL 94V-2, MIL MS3367, MIL-S-2319OE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list