Skip Content
CABLE TIE NYL WR 3-3/4IN 18# 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CABLE TIE NYL WR 3-3/4IN 18# 100/PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCV100W
  • Mfr. Model # CV100W
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Miniature nylon cable ties, weather resistant, 4 inch, #18, 100/package.

Technical Specs

  • Item Cable Ties
  • Length 4"
  • Temp. Range -40 Degrees C - 85 Degrees C
  • Material Nylon 6.6, Carbonate "A"
  • Width 3/32"
  • Design Miniature, UV Resistant
  • Standards UL 94V-2, MIL MS3367, MIL-S-2319OE
  • Tensile Strength 18 lbs.
  • Max. Bundle Dia. 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List