Skip Content
CABLE TIE NYL WR 11-1/2IN 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CABLE TIE NYL WR 11-1/2IN 100/PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCV292W
  • Mfr. Model # CV292W
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

Intermediate cable tie, weather resistant, 11-1/2 inches, #40, 100/package.

Technical Specs

  • Item Cable Ties
  • Length 11-1/2"
  • Material Nylon 6.6, Carbonate "A"
  • Temp. Range -40 Degrees C - 85 Degrees C
  • Width 9/64"
  • Design UV Resistant
  • Tensile Strength 40 lbs.
  • Standards UL 94V-2, MIL MS3367, MIL-S-2319OE
  • Max. Bundle Dia. 3-5/32"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List