Skip Content
CABLE TIE NYL HD 17.75IN 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CABLE TIE NYL HD 17.75IN 100/PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCV450
  • Mfr. Model # CV450
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.53 lbs

Product Details

Heavy duty nylon cable tie, 17-3/4 inch, #120, 100/package.

Technical Specs

  • Item Cable Ties
  • Material Nylon 6.6
  • Temp. Range -40 Degrees C - 85 Degrees C
  • Standards UL 94V-2, MIL MS3367, MIL-S-2319OE
  • Max. Bundle Dia. 5-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list