Skip Content
CABLE TIE,NATURAL,50 LBS.,7.3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE TIE,NATURAL,50 LBS.,7.3IN

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTY25MEA
  • Mfr. Model # TY25M
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1388
  • Shipping Weight 2.84 lbs

Product Details

Cable Tie, Length 7.30 In., Indoor/Outdoor Indoor Only, Temp. Range -40 Degrees - 185 Degrees F, Locking Style Stainless Steel Barb, Width 0.18 In., Thickness 0.04 In., Tensile Strength 50 lbs., Max. Bundle Dia. 1.75 In., Colour Natural, Material Nylon 6/6, UL Type 21S, Design Standard, Tool Code A/B, Metal Detectable No, Standards UL Listed

Technical Specs

  • Material Nylon 6/6
  • Item Cable Tie
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Thickness 0.04"
  • Tool Code A/B
  • Indoor/Outdoor Indoor
  • Max. Bundle Dia. 1.750"
  • Standards UL Listed
  • Metal Detectable No
  • UL Type 21S
  • Locking Style Stainless Steel Barb
  • Approximate Length - Cable Tie 7-1/2"
  • Cable Tie Duty Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list