Skip Content
CABLE TIE MTL TOOTH 14IN NAT 50PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE TIE MTL TOOTH 14IN NAT 50PK

MERITHIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFX97611
  • Mfr. Model # 97611
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 3044
  • Shipping Weight 0.56 lbs

Product Details

Heavy-duty stainless steel Tooth Cable Ties, 14 inches, 358 mm, natural in colour, 120 lbs. Better low temperature performance, up to 25% stronger. 50/pack.

Technical Specs

  • Item Cable Ties
  • Material Nylon
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Indoor/Outdoor Indoor
  • Standards MIL M-20693A, ASTM-D4066PA111, UL E64139(N)
  • Max. Bundle Dia. 4"
  • Metal Detectable Yes
  • Approximate Length - Cable Tie 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list