CABLE TIE MOUNT,4-WAY,1.5X1.5 IN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE TIE MOUNT,4-WAY,1.5X1.5 IN,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6EEF3
  • Mfr. Model # 6EEF3
  • UNSPSC # 39121702
  • CATALOGUE PAGE # 1390
  • Shipping Weight 0.95 lbs

Product Details

Cable Tie Mount, 4-Way, Mounting Method Acrylic Based Adhesive, Material of Construction Nylon 6/6, For Use With Cable Ties from 18 to 51 lbs. Tensile Strength, Standards RoHS, Package Quantity 100

Technical Specs

  • For Use With Cable Ties from 18 to 51 lbs. Tensile Strength
  • Height 0.30"
  • Length 1.50"
  • Item Cable Tie Mounting Pad
  • Mounting Method Adhesive Backed
  • Material of Construction Nylon 6/6
  • Temp. Range -25 Degrees F to 85 Degrees F
  • Width 1.50"
  • Standards RoHS
  • Slot Width 0.54"
  • Slot Height 0.54"
  • Colour Natural
  • Clip Type Four-Way.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list