Skip Content
CABLE TIE INTERMEDIATE 100/10/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLE TIE INTERMEDIATE 100/10/CA

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMCT8NT40C
  • Mfr. Model # CT8NT40C
  • UNSPSC # 31201523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Cable Tie
  • Colour Natural
  • Length 8.0"
  • Temp. Range -40 to 185 Degrees F
  • Width 0.14"
  • Design Single Pawl with Double-Locking Teeth
  • Tensile Strength 40 lb.
  • Thickness 0.05"
  • Resists Flame, Solvents, Alkalis, Grease
  • Standards Meets UL Standard 1565 (UL File #E116841)
  • Max. Bundle Dia. 2.2"
  • Material Nylon 6/6
  • Indoor/Outdoor Indoor
  • Metal Detectable No
  • Cable Tie Duty Intermediate
  • UL Type 21

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List