Skip Content
CABLE TIE ASST,MULTI COLOR,4,7 IN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE TIE ASST,MULTI COLOR,4,7 IN,P

TY-RAP(R)

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9AUK1
  • Mfr. Model # 9AUK1
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Colour Assorted Colors
  • Includes 500 Ties
  • Item Cable Tie
  • Length 4 and 7"
  • Width 0.1"
  • Tensile Strength 18 lb.
  • Max. Bundle Dia. 2.0"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list