Skip Content
CABLE TIE ASSORT CANNISTER 1000PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE TIE ASSORT CANNISTER 1000PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-6600
  • Mfr. Model # 83-6600
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 3043
  • Shipping Weight 1.42 lbs

Technical Specs

  • Length 4" - 12"
  • Material Nylon
  • Colour Assorted
  • Includes 100 Pieces of 6" White, 100 Pieces of 12" White, 100 Pieces of 8" Yellow, Red, and White, 100 Pieces of 4" Yellow, Blue, Red, Green and White
  • Item Cable Tie Canister
  • No. of Pieces 1,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list