Skip Content
CABLE TIE,8 IN,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE TIE,8 IN,PK100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE36J190
  • Mfr. Model # 36J190
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1387
  • Shipping Weight 0.35 lbs

Product Details

Cable Ties, Length 8.2 in., 100 per pkg.

Technical Specs

  • Colour Natural
  • Item Cable Tie
  • Length 8"
  • Material Nylon 6/6
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Design Mountable
  • Thickness 0.06"
  • Tool Code B
  • Tensile Strength 50 lbs.
  • Width 0.19"
  • Standards UL1565 E76766
  • Max. Bundle Dia. 1.75"
  • Mounting Hole Size #10
  • Approximate Length – Cable Tie 8"
  • Basic Material Nylon
  • UL Type Not Listed
  • Locking Style Plastic Pawl
  • Cable Tie Duty Standard
  • Indoor/Outdoor Indoor
  • Metal Detectable No

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List