Skip Content
CABLE TIE,7.9 IN,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE TIE,7.9 IN,PK100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE36J222
  • Mfr. Model # 36J222
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1389
  • Shipping Weight 0.19 lbs

Product Details

Cable Tie,Length 7.9 In.,Width 0.14 In.,Thickness 0.045 In.,Tensile Strength 40 lb.,Max. Bundle Dia. 2 In.,Colour Orange,Temp. Range 40 To 185 Degrees F,Tool Code A,Standards UL/cUL1565 E243263

Technical Specs

  • Colour Orange
  • Item Cable Tie
  • Length 7.9"
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Width 0.14"
  • Tensile Strength 40 lbs.
  • Standards cULus 62275
  • Thickness 0.05"
  • Max. Bundle Dia. 1.97"
  • Tool Code A
  • Design Standard
  • Material Nylon 6/6
  • UL Type 21
  • Basic Material Nylon
  • Cable Tie Duty Intermediate
  • Locking Style Plastic Pawl
  • Approximate Length 8"
  • Indoor/Outdoor Indoor, Outdoor
  • Metal Detectable No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List