Skip Content
Discontinued with Replacement
CABLE TIE,7.8IN,PK1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLE TIE,7.8IN,PK1000

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4YF40
  • Mfr. Model # 4YF40
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs
Suggested Replacement Product
CABLE TIE,7.9 IN,PK1000

Price: NA

Technical Specs

  • Tool Code B
  • Item Cable Tie
  • Thickness 0.047"
  • Max. Bundle Dia. 2"
  • Resists UV

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list