Skip Content
Discontinued with Replacement
CABLE TIE,7.5IN,PK1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLE TIE,7.5IN,PK1000

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4YF41
  • Mfr. Model # 4YF41
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs
Suggested Replacement Product
CABLE TIE,7.9 IN,PK1000

Price: NA

Technical Specs

  • Tool Code B
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Item Cable Tie
  • Material Nylon
  • Indoor/Outdoor Indoor
  • Standards UL 62275
  • Thickness 0.05"
  • Resists UV LIGHT
  • Max. Bundle Dia. 2.00"
  • Metal Detectable No
  • UL Type 21
  • Locking Style Plastic Pawl
  • Approximate Length - Cable Tie 8"
  • Cable Tie Duty Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list