Skip Content
CABLE TIE,6.3IN L,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE TIE,6.3IN L,PK100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE36J132
  • Mfr. Model # 36J132
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1387
  • Shipping Weight 0.1 lbs

Product Details

Cable Ties, Length 6.3 in., 100 per pkg.

Technical Specs

  • Item Cable Tie
  • Material Nylon 6/6
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Standards cULus 62275
  • Max. Bundle Dia. 1.54"
  • Tool Code A
  • Thickness 0.04"
  • UL Type 11
  • Approximate Length - Cable Tie 6-1/2"
  • Cable Tie Duty Miniature
  • Locking Style Plastic Pawl
  • Indoor/Outdoor Indoor and Outdoor
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list