Skip Content
CABLE TIE,5.9 IN,PK1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE TIE,5.9 IN,PK1000

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE36J139
  • Mfr. Model # 36J139
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1387
  • Shipping Weight 1.45 lbs

Product Details

Cable Ties, Length 5.9 In.,Width 0.14 In.,Thickness 0.045 In.,Tensile Strength 40 lb.,Max. Bundle Dia. 1.35 In.,Colour Natural,Temp. Range 40 To 185 Degrees F,Tool Code A,Standards UL/cUL1565 E243263

Technical Specs

  • Item Cable Tie
  • Material Nylon 6/6
  • Thickness 0.05"
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Tool Code A
  • Standards cULus 62275
  • Max. Bundle Dia. 1.38"
  • UL Type 21
  • Locking Style Plastic Pawl
  • Cable Tie Duty Intermediate
  • Approximate Length - Cable Tie 6"
  • Indoor/Outdoor Indoor
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list