Skip Content
CABLE TIE,5.6IN,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE TIE,5.6IN,PK100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE36J137
  • Mfr. Model # 36J137
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1387
  • Shipping Weight 0.16 lbs

Product Details

Cable Ties, Length 5.6 in., 100 per pkg.

Technical Specs

  • Item Cable Tie
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Material Nylon 6/6
  • Thickness 0.05"
  • Tool Code A
  • Max. Bundle Dia. 1.38"
  • Standards cULus 62275
  • UL Type 21
  • Locking Style Plastic Pawl
  • Approximate Length - Cable Tie 6"
  • Cable Tie Duty Intermediate
  • Indoor/Outdoor Indoor
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list