Skip Content
Discontinued with Replacement
CABLE TIE,4IN,PK1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLE TIE,4IN,PK1000

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4YF37
  • Mfr. Model # 4YF37
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs
Suggested Replacement Product
CABLE TIE,3.9 IN,PK1000

Price: NA

Technical Specs

  • Tool Code A
  • Colour Natural
  • Item Miniature Indoor Cable Tie
  • Material Nylon
  • Length 3.94"
  • Width 0.10"
  • Design Bent Tip
  • Tensile Strength 18 lb.
  • Thickness 0.041"
  • Max. Bundle Dia. 0.86'"
  • Metal Detectable No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List