Skip Content
CABLE TIE 40LB BLACK #8 MTG HOLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE TIE 40LB BLACK #8 MTG HOLE

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTY34MX
  • Mfr. Model # TY34MX
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.66 lbs

Technical Specs

  • Item Cable Tie
  • Temp. Range -40 To 185 Degrees F
  • Thickness 0.041"
  • Resists Weather
  • Tool Code A
  • Max. Bundle Dia. 1.25"
  • Material Nylon 6/6
  • Mounting Style Mounting Head
  • Indoor/Outdoor Indoor and Outdoor
  • Metal Detectable No
  • UL Type 21
  • Approximate Length - Cable Tie 6"
  • Locking Style Stainless Steel Barb
  • Cable Tie Duty Intermediate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list