Skip Content
CABLE TIE 316 SST .28X6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE TIE 316 SST .28X6IN

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSTYS6-280
  • Mfr. Model # TYS6-280
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Cable Tie
  • Temp. Range -112 to 1000 Degrees F
  • Thickness 0.01"
  • Resists Weather and UV
  • Max. Bundle Dia. 2.0"
  • Material 316 Stainless Steel
  • Metal Detectable Yes
  • Indoor/Outdoor Indoor
  • UL Type 21
  • Approximate Length - Cable Tie 6"
  • Locking Style Stainless Steel Barb
  • Cable Tie Duty Extra Heavy Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list