Skip Content
CABLE TIE,3.9 IN,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE TIE,3.9 IN,PK100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE36J207
  • Mfr. Model # 36J207
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1389
  • Shipping Weight 0.07 lbs

Product Details

Cable Tie,Length 3.9 In.,Width 0.1 In.,Thickness 0.036 In.,Tensile Strength 18 lb.,Max. Bundle Dia. 0.87 In.,Colour Orange,Temp. Range 40 To 185 Degrees F,Tool Code A,Standards UL/cUL1565 E243263

Technical Specs

  • Item Cable Tie
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Material Nylon 6/6
  • Tool Code A
  • Thickness 0.04"
  • Standards cULus 62275
  • Max. Bundle Dia. 0.87"
  • UL Type 21
  • Locking Style Plastic Pawl
  • Approximate Length - Cable Tie 4"
  • Cable Tie Duty Miniature
  • Indoor/Outdoor Indoor, Outdoor
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list