Skip Content
CABLE TIE,15.04 IN,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE TIE,15.04 IN,PK100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE36J192
  • Mfr. Model # 36J192
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1387
  • Shipping Weight 1.45 lbs

Product Details

Cable Tie,Length 15 In.,Width 0.3 In.,Thickness 0.071 In.,Tensile Strength 120 lb.,Max. Bundle Dia. 3.86 In.,Colour Natural,Temp. Range 40 To 185 Degrees F,Tool Code B,Standards UL/cUL E75050

Technical Specs

  • Item Cable Tie
  • Material Nylon 6/6
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Thickness 0.07"
  • Tool Code B
  • Standards UL/cUL E75050
  • Max. Bundle Dia. 3.86"
  • UL Type 1
  • Locking Style Plastic Pawl
  • Approximate Length - Cable Tie 15"
  • Cable Tie Duty Heavy Duty
  • Indoor/Outdoor Indoor
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list