Skip Content
CABLE TIE,14.75 IN,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLE TIE,14.75 IN,PK100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE36J187
  • Mfr. Model # 36J187
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1387
  • Shipping Weight 1.4 lbs

Product Details

Cable Tie,Length 14.75 In.,Width 0.310 In.,Thickness 0.084 In.,Tensile Strength 120 lb.,Max. Bundle Dia. 4 In.,Colour Black,Temp. Range 221 Degrees F,Design Bent Tip,Resists UV,Tool Code B,Standards UL1565 E76766

Technical Specs

  • Item Cable Tie
  • Colour Black
  • Material Heat Stabilized Nylon 6/6
  • Length 14.75"
  • Width 0.31"
  • Tensile Strength 120 lbs.
  • Temp. Range -40 Degrees F - 221 Degrees F
  • Thickness 0.08"
  • Design Standard
  • Tool Code B
  • Resists UV Light
  • Max. Bundle Dia. 4"
  • Standards UL1565 E76766
  • Basic Material Nylon
  • Approximate Length - Cable Tie 15"
  • Cable Tie Duty Heavy Duty
  • Locking Style Plastic Pawl
  • UL Type Not Listed
  • Indoor/Outdoor Indoor, Outdoor
  • Metal Detectable No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List