Skip Content
CABLE TIE,14.5 IN L,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLE TIE,14.5 IN L,PK100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE36J186
  • Mfr. Model # 36J186
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1387
  • Shipping Weight 0.55 lbs

Product Details

Cable Tie,Length 14.5 In.,Width 0.190 In.,Thickness 0.055 In.,Tensile Strength 50 lb.,Max. Bundle Dia. 4 In.,Colour Black,Temp. Range 221 Degrees F,Design Bent Tip,Resists UV,Tool Code B,Standards UL1565 E76766

Technical Specs

  • Item Cable Tie
  • Material Heat Stabilized Nylon 6/6
  • Temp. Range -40 Degrees F - 221 Degrees F
  • Thickness 0.06"
  • Tool Code B
  • Standards UL1565 E76766
  • Resists UV Light
  • Max. Bundle Dia. 4"
  • Approximate Length - Cable Tie 14-1/2"
  • Locking Style Plastic Pawl
  • UL Type Not Listed
  • Cable Tie Duty Standard
  • Indoor/Outdoor Indoor and Outdoor
  • Metal Detectable No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list