Skip Content
CABLE TIE,11.8IN,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CABLE TIE,11.8IN,PK100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE36J154
  • Mfr. Model # 36J154
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1387
  • Shipping Weight 0.42 lbs

Product Details

Cable Ties, Length 11.8 in., 100 per pkg.

Technical Specs

  • Material Nylon 6/6
  • Item Cable Tie
  • Tool Code B
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Thickness 0.05"
  • Standards cULus 62275
  • Max. Bundle Dia. 3.27"
  • Locking Style Plastic Pawl
  • Approximate Length - Cable Tie 12"
  • Cable Tie Duty Standard
  • UL Type 21
  • Metal Detectable No
  • Indoor/Outdoor Indoor and Outdoor

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list