Skip Content
CABLE TIE,11.8 IN,PK500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE TIE,11.8 IN,PK500

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE36J156
  • Mfr. Model # 36J156
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1387
  • Shipping Weight 2.1 lbs

Product Details

Cable Tie,Length 11.8 In.,Width 0.19 In.,Thickness 0.051 In.,Tensile Strength 50 lb.,Max. Bundle Dia. 3 In.,Colour Black,Temp. Range 40 To 185 Degrees F,Tool Code B,Standards UL/cUL1565 E243263

Technical Specs

  • Item Cable Tie
  • Material Nylon 6/6
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Thickness 0.05"
  • Tool Code B
  • Max. Bundle Dia. 3.27"
  • Standards cULus 62275
  • Cable Tie Duty Standard
  • Locking Style Plastic Pawl
  • UL Type 21
  • Approximate Length - Cable Tie 12"
  • Indoor/Outdoor Indoor and Outdoor
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list