CABLE TIE,7.9 IN,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE TIE,7.9 IN,PK100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE36J220
  • Mfr. Model # 36J220
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1389
  • Shipping Weight 0.22 lbs

Product Details

Cable Tie,Length 7.9 In.,Width 0.14 In.,Thickness 0.045 In.,Tensile Strength 40 lb.,Max. Bundle Dia. 2 In.,Colour Yellow,Temp. Range 40 To 185 Degrees F,Tool Code A,Standards UL/cUL1565 E243263

Technical Specs

  • Item Cable Tie
  • Material Nylon 6/6
  • Temp. Range -40 Degrees F - 185 Degrees F
  • Thickness 0.05"
  • Tool Code A
  • Max. Bundle Dia. 1.97"
  • Standards cULus 62275
  • Locking Style Plastic Pawl
  • UL Type 21
  • Approximate Length - Cable Tie 8"
  • Cable Tie Duty Intermediate
  • Indoor/Outdoor Indoor, Outdoor
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list