CABLE TIE,7.87 IN,PK500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CABLE TIE,7.87 IN,PK500

POWER FIRST

Web Price : $68.68 / PACKAGE

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE36J198
  • Mfr. Model # 36J198
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1387
  • Shipping Weight 3.2 lbs

Product Details

Cable Tie,Length 7.87 In.,Width 0.3 In.,Thickness 0.051 In.,Tensile Strength 50 lb.,Max. Bundle Dia. 1.97 In.,Colour Natural,Temp. Range 40 To 185 Degrees F,Tool Code B,Standards UL/cUL E75050

Technical Specs

  • Item Cable Tie
  • Material Nylon 6/6
  • Temp. Range 40 Degrees - 185 Degrees F
  • Tool Code B
  • Thickness 0.05"
  • Standards UL/cUL E75050
  • Max. Bundle Dia. 0.27559"
  • Indoor/Outdoor Indoor
  • Metal Detectable No
  • UL Type 21
  • Approximate Length - Cable Tie 7-1/2"
  • Locking Style Push-Tab Release
  • Cable Tie Duty Standard
  • Length - Cable Tie 8.00"
  • Width - Cable Tie 0.30"
  • Tensile Strength - Cable Tie 50 lbs.
  • Color - Cable Tie Natural
  • Basic Material - Cable Tie Nylon
  • Design - Cable Tie Releasable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list