CABLE TIE,21 IN L,BLACK,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CABLE TIE,21 IN L,BLACK,PK 100

DOLPHIN COMPONENTS CORP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14X880
  • Mfr. Model # 14X880
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Temp. Range 40-85DF
  • Item Cable Tie
  • Resists UV Light
  • Max. Bundle Dia. 6-1/2"
  • Material Nylon
  • Mounting Style Mounting Head
  • Thickness 0.08"
  • Tool Code CTG-4
  • Indoor/Outdoor Indoor, Outdoor
  • Standards UL Listed, RoHS Compliant
  • Locking Style Plastic Pawl
  • Metal Detectable No
  • Approximate Length - Cable Tie 21"
  • UL Type 2
  • Cable Tie Duty Heavy Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list