CABLE TIE,11 IN L,RED,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CABLE TIE,11 IN L,RED,PK 100

DOLPHIN COMPONENTS CORP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14X891
  • Mfr. Model # 14X891
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Includes Screw Mount
  • Item Cable Tie
  • Temp. Range 40-185DF
  • Resists Fire, Dilute Acids, Alkalis, Solvents, Oils, Grease
  • Max. Bundle Dia. 3"
  • Material Nylon
  • Thickness 0.05"
  • Indoor/Outdoor Indoor, Outdoor
  • Tool Code CTG-5
  • Standards UL Listed, RoHS Compliant
  • UL Type 2
  • Metal Detectable No
  • Locking Style Plastic Pawl
  • Cable Tie Duty Standard
  • Approximate Length - Cable Tie 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list