Skip Content
CABLE THROTTLE CONTROL,36 IN CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE THROTTLE CONTROL,36 IN CABLE

CONRADER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U311
  • Mfr. Model # 12U311
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • (M)NPT Size (In.) 1/8
  • Item Cable Throttle Control
  • Cable Length (In.) 36
  • Cylinder Material Brass
  • Min. Pressure (PSI) 40
  • Spring Material Stainless Steel
  • Fits Engines 8 HP and Greater
  • O-Ring Viton
  • Cable Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list