Skip Content
CABLE,THERMOSTAT,BROWN,250FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE,THERMOSTAT,BROWN,250FT

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LWR2
  • Mfr. Model # 5LWR2
  • UNSPSC # 26121613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Technical Specs

  • Item Thermostat Cable
  • Number of Conductors 4
  • Jacket Colour Brown
  • Voltage 150
  • Standards Article 725, ETL
  • Package Type Spool
  • Wire and Cable Item Thermostat Cable
  • Wire Size - Wire and Cable 20 AWG
  • Cable Type - Wire and Cable Non Plenum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list