Skip Content
CABLE SWITCH TO STARTER 4 GA 40IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE SWITCH TO STARTER 4 GA 40IN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9261
  • Mfr. Model # 84-9261
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Gauge 4
  • Item Switch to Starter Cable
  • Package Quantity 1
  • Stud Size 3/8"
  • Length 40"
  • Colour Black
  • Connection Type Bolt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list