Skip Content
CABLE SWITCH TO STARTER 4 GA 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE SWITCH TO STARTER 4 GA 36IN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9260
  • Mfr. Model # 84-9260
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Technical Specs

  • Length 36"
  • Connection Type Bolt
  • Colour Black
  • Gauge 4
  • Package Quantity 1
  • Stud Size 3/8"
  • Item Switch to Starter Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list