Skip Content
CABLE SWITCH TO START close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE SWITCH TO START

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9383
  • Mfr. Model # 84-9383
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Gauge 6
  • Package Quantity 1
  • Colour Black
  • Length 14"
  • Item Switch to Starter Cable
  • Connection Type Bolt
  • Stud Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list