CABLE STUD CLIP,DIA 0.433-0.535 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CABLE STUD CLIP,DIA 0.433-0.535 IN

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KWX3
  • Mfr. Model # 2KWX3
  • UNSPSC # 31151606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Cable Stud Clip
  • Finish Zinc Phosphate
  • Standards -
  • For Use With MC/AC Cable
  • Material Spring Steel
  • Sub-Category Conduit and Cable Hangers
  • Wire Range 14/2 AWG - 12/3 AWG
  • Mounting Type Snap On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list