CABLE STRIPPER,W/INSERTION,RG 6/59, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE STRIPPER,W/INSERTION,RG 6/59,

CABLE PREP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JDF3
  • Mfr. Model # 6JDF3
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Handle Type Spring Lever
  • Item Drop Cable Stripper
  • Standards SCTE
  • Features Double Row Of Blade Cartridges Allowing For Multiple Cable Types, Factory Calibrated
  • Adjustable Manual
  • Cable Type RG6/59 and 7/11
  • Insulated No
  • Overall Length 7-1/2"
  • Functions Strip Only
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list