Skip Content
CABLE STRIPPER/CUTTER,59/6,5 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE STRIPPER/CUTTER,59/6,5 IN L

JONARD TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10G949
  • Mfr. Model # 10G949
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Features Multiple Cuttting Blades
  • Handle Type Plastic
  • Item Cable Stripper/Cutter
  • Capacity RG59/6
  • Includes UST-210 Blade
  • Cable Type RG59/6
  • Adjustable Manual
  • Insulated No
  • Functions Strip/Cut
  • Overall Length 5"
  • Handle Material Plastic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list