Skip Content
CABLE STRIPPER,1/4 PREP W/1 RBC,RG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE STRIPPER,1/4 PREP W/1 RBC,RG

CABLE PREP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JDF2
  • Mfr. Model # 6JDF2
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Handle Type Spring Lever
  • Features Factory Calibrated
  • Standards SCTE
  • Item Drop Cable Stripper
  • Capacity 1/4"
  • Cable Type RG7/11
  • Adjustable No
  • Overall Length 5"
  • Functions Strip Only
  • Insulated No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list