CABLE STATIC DISCHARGE 30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE STATIC DISCHARGE 30FT

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDRAC30
  • Mfr. Model # RAC30
  • UNSPSC # 41113641
  • CATALOGUE PAGE # 1413
  • Shipping Weight 3.0 lbs

Product Details

Self-storing static discharge cables. For static bonding and grounding during the transfer of flammables. Self-coiling cable is 1/8 inch plated steel construction with a high-visibility orange PVC coating 30 foot length.

Technical Specs

  • Wire Material Coiled Orange PVC Cable
  • Includes REB Hand Clamp, 15 ft. 1/8" Coiled Cable, LE-18C 5/16" Lug Terminal
  • Diameter 1/8" Plated Steel, 3/16" O.D.
  • Wire Length 30 ft.
  • Item Retractable Assemblies
  • Clamp Size 5"
  • Connector Type - Wire and Cable REB-IP Clamp
  • Insulation Material - Wire and Cable PVC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list