CABLE STAPLES 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE STAPLES 3/8IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTCT106T
  • Mfr. Model # CT106T
  • UNSPSC # 31162404
  • CATALOGUE PAGE # 1092
  • Shipping Weight 0.29 lbs

Product Details

Round crown cable staples. Size 3/8 inch.

Technical Specs

  • Colour Silver
  • Crown Width (In.) 5/16
  • For Use With Arrow(R) T-25 and Stanley(R) CT10C series
  • Leg Length (In.) 3/8
  • Item Cable Staples
  • Package Quantity 1000
  • Construction Galvanized Steel
  • Type Heavy-Duty Round Crown
  • Fits Wire Dia. (In.) Up To 1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list