Skip Content
CABLE STAPLES 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE STAPLES 1/2IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTCT108T
  • Mfr. Model # CT108T
  • UNSPSC # 31162404
  • CATALOGUE PAGE # 1092
  • Shipping Weight 0.3 lbs

Product Details

Round crown cable staples. Size 1/2 inch.

Technical Specs

  • Colour Natural
  • Crown Width (In.) 5/16
  • For Use With Arrow(R) T-25 and Stanley(R) CT10C series
  • Gauge 23
  • Item Round Crown Cable Staple
  • Leg Length (In.) 1/2
  • Package Quantity 1000
  • Construction Steel, Divergent Point
  • Type Heavy Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list