Skip Content
CABLE SPLITTER,2-WAY,F-TYPE,1GHZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE SPLITTER,2-WAY,F-TYPE,1GHZ

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4JWT7
  • Mfr. Model # 4JWT7
  • UNSPSC # 39121414
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Package Quantity 1
  • Item Coaxial Cable Splitter
  • Cable Type Coaxial
  • Hz 1GHz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list