Skip Content
CABLE SHEATHED METAL F/APCLO 16FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE SHEATHED METAL F/APCLO 16FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY50953
  • Mfr. Model # 50953
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Technical Specs

  • Colour Red
  • Item Lockout Cable
  • For Use With All Purpose Cable Lockout
  • Standards OSHA 1910.147
  • Cable Dia. 3/16"
  • Cable Material Sheathed Metal
  • Cable Length 16 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List