Skip Content
CABLE SELF-REGULATING 75FT 375W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE SELF-REGULATING 75FT 375W

EASYHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNLPSR1075
  • Mfr. Model # PSR1075
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1480
  • Shipping Weight 5.6 lbs

Product Details

EasyHeat commercial self regulating pre-terminated cable. Features a water resistant TPE jacket and has a three wire plug with pilot light. 120 volt. 75 foot length, 375 watts.

Technical Specs

  • Watts per Cable @ 40F 375
  • Cable Length 75 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list