Skip Content
CABLE SELF-REGULATING 50FT 250W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE SELF-REGULATING 50FT 250W

EASYHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNLPSR1050
  • Mfr. Model # PSR1050
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1480
  • Shipping Weight 3.7 lbs

Product Details

EasyHeat commercial self regulating pre-terminated cable. Features a water resistant TPE jacket and has a three wire plug with pilot light. 120 volt. 50 foot length, 250 watts.

Technical Specs

  • Watts per Cable @ 40F 250
  • Cable Length 50 ft.
  • Watts per Foot @ 40F 5 Watts Per Foot At 50 Degrees F
  • For Use With Water Filled Plastic, Metallic Pipes and Deicing Roofs
  • Features Parallel Resistance, Self-Regulating Cable
  • Includes Integral Three-Wire Plug with a Pilot Light That Confirms Connection to a Good Power Source
  • Mounting Location On Roof and Pipes
  • Item PSR Heating Cables
  • Standards UL Listed, Canadian Safety Standard and CSA

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List