Skip Content
CABLE SELF-REGULATING 18FT 90W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE SELF-REGULATING 18FT 90W

EASYHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNLPSR1018
  • Mfr. Model # PSR1018
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1480
  • Shipping Weight 1.415 lbs

Product Details

EasyHeat commercial self regulating pre-terminated cable. Features a water resistant TPE jacket and has a three wire plug with pilot light. 120 volt. 18 foot length, 90 watts.

Technical Specs

  • Watts per Cable @ 40F 90
  • Cable Length 18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list