Skip Content
CABLE SELF-REG W/PLUG 8W 75FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE SELF-REG W/PLUG 8W 75FT

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRIFFSL81-75
  • Mfr. Model # FFSL81-75
  • UNSPSC # 40101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Features Plug and Play
  • For Use With Metal, Plastic
  • Item Heating Cable
  • Number of Conductors 2
  • Mounting Location On Pipe
  • Plug Type NEMA-5-15
  • Voltage 120
  • Watts On Metal 600
  • Watts On Plastic 600
  • Standards cETLus
  • Watts per Cable @ 40F 600
  • Amps per Cable @ 40F 5.0
  • Amps per Foot @ 40F 0.066
  • Watts per Foot @ 40F 8
  • Cable Length 75 ft.
  • Max. Circuit Length 75 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list