Skip Content
CABLE SELF-REG W/PLUG 8W 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE SELF-REG W/PLUG 8W 50FT

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRIFFSL81-50
  • Mfr. Model # FFSL81-50
  • UNSPSC # 40101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Number of Conductors 2
  • Item Heating Cable
  • For Use With Metal, Plastic
  • Features Plug and Play
  • Mounting Location On Pipe
  • Plug Type NEMA-5-15
  • Watts On Metal 400
  • Voltage 120
  • Watts On Plastic 400
  • Standards cETLus
  • Amps per Cable @ 40F 3.3
  • Watts per Cable @ 40F 400
  • Amps per Foot @ 40F 0.066
  • Watts per Foot @ 40F 8
  • Cable Length 50 ft.
  • Max. Circuit Length 50 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list