Skip Content
CABLE SELF-REG W/PLUG 8W 24FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE SELF-REG W/PLUG 8W 24FT

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRIFFSL81-24
  • Mfr. Model # FFSL81-24
  • UNSPSC # 40101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Features Plug and Play
  • Item Heating Cable
  • Number of Conductors 2
  • For Use With Metal, Plastic
  • Mounting Location On Pipe
  • Plug Type NEMA-5-15
  • Voltage 120
  • Watts On Metal 192
  • Standards cETLus
  • Watts On Plastic 192
  • Watts per Cable @ 40F 192
  • Amps per Cable @ 40F 1.6
  • Watts per Foot @ 40F 8
  • Cable Length 24 ft.
  • Amps per Foot @ 40F 0.066
  • Max. Circuit Length 24 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List